TEB073DW12045

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TEB073DW12045

Killark Enclosures, TEB Series

TEB073DW12045

Killark Enclosures, TEB Series
TECHNETERM, 8125/1073-2D-1TS35PE04
MFG Item Number
TEB073DW12045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, TEB Series
Item #
TEB073DW12045
TECHNETERM, 8125/1073-2D-1TS35PE04

TEB Series Information

  • For power and control circuits
  • Pre‑configured enclosures with DIN rail mounted terminals installed eliminates time consuming engineering and sourcing
  • Enclosures are available in Fiber‑glass Reinforced Polyester or 316 electropolished Stainless Steel
  • Weidmuller or Phoenix increased safety 600 volt rated DIN rail line‑up terminals
  • Factory installed conduit openings, cable glands, flange (bonding) plates and hinges are available upon request
The TEB Series Applications:
  • Hazardous and corrosive environments such as refineries, chemical plants, water treatment and bio gas plants, and wherever a combustible gas‑air mixture or combustible dust may occur.
  • Used to link electrical wires.Primary circuit brought into the enclosure is distributed to field control devices or sensors

Specifications

Specifications
Manufacturer Part Number TEB073DW12045
Manufacturer Killark
Product Series TEB
Family Series Killark Enclosures, TEB Series
Description TECHNETERM, 8125/1073-2D-1TS35PE04
Material Stainless Steel
Composition Metallic
Nominal Height 7 "
Nominal Width 14 "
Nominal Depth 6 "
Total Qty of Terminals 45
Terminal Block Size 2.5 mm Sq
Number of Rails 1
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Wire Size Range 22-12 AWG
Approvals CSA, UL
Comments Requires factory assembly Dependent on cable entry connector types
Net Weight 0 lbs
Gross Weight 0 lbs