TEC2126-4
Johnson Controls Thermostats, N2 Networked Fan Coil Thermostats Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TEC2126-4

Johnson Controls Thermostats, N2 Networked Fan Coil Thermostats Series

TEC2126-4

Johnson Controls Thermostats, N2 Networked Fan Coil Thermostats Series
2On/Off/Fltg 3Sp Fan; N2 Fcu 2
MFG Item Number
TEC2126-4
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermostats, N2 Networked Fan Coil Thermostats Series
Item #
TEC2126-4
2On/Off/Fltg 3Sp Fan; N2 Fcu 2

N2 Networked Fan Coil Thermostats Series Information


Specifications

Specifications
Manufacturer Part Number TEC2126-4
Manufacturer Johnson Controls
Product Series N2 Networked Fan Coil Thermostats
Family Series Johnson Controls Thermostats, N2 Networked Fan Coil Thermostats Series
Description 2On/Off/Fltg 3Sp Fan; N2 Fcu 2 On/Off/Fltg Outputs; 3 Spd Fan
Power Method 24 VAC
System Electrical Rating 19-30 VAC - 1 A
Display LCD
Application Fan Coil
Stages 2 or 4 Pipe
Communication BAS N2
Color White
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-100 °F
Onboard Occupancy Sensor No
Approvals C-Tick, cUL, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs