Obsolete
Series Information
| Manufacturer Part Number | TEC2601-4 |
|---|---|
| Manufacturer | Johnson Controls |
| Family Series | Johnson Controls Thermostats |
| Description | 1H/1C; Bacnet Ms/Tp Single Stage 1H/1C |
| Power Method | 24 VAC |
| System Electrical Rating | 19-30 VAC - 1 A |
| Display | LCD |
| Application | Conventional |
| Stages | 1 Heat/1 Cool |
| Communication | BACnet MS/TP |
| Color | White |
| Heating Range | 40-90 °F |
| Cooling Range | 54-100 °F |
| Programmability | Non-Programmable |
| Wi-Fi Enabled | No |
| Temp Setting Range | 40-100 °F |
| Onboard Occupancy Sensor | No |
| Approvals | C-Tick, cUL, UL |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.75 lbs |