TEC2602-4+PIR
Johnson Controls Thermostats, BACnet Networked Thermostats Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TEC2602-4+PIR

Johnson Controls Thermostats, BACnet Networked Thermostats Series

TEC2602-4+PIR

Johnson Controls Thermostats, BACnet Networked Thermostats Series
Hp;3H/2C; Bacnet Ms/Tp Heatpump;
MFG Item Number
TEC2602-4+PIR
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermostats, BACnet Networked Thermostats Series
Item #
TEC2602-4+PIR
Hp;3H/2C; Bacnet Ms/Tp Heatpump;

BACnet Networked Thermostats Series Information


Specifications

Specifications
Manufacturer Part Number TEC2602-4+PIR
Manufacturer Johnson Controls
Product Series BACnet Networked Thermostats
Family Series Johnson Controls Thermostats, BACnet Networked Thermostats Series
Description Hp;3H/2C; Bacnet Ms/Tp Heatpump; 3H/2C; Occupancy Sensor
Power Method 24 VAC
System Electrical Rating 19-30 VAC - 1 A
Display LCD
Application Heat Pump
Stages 3 Heat/2 Cool
Communication BACnet MS/TP
Color White
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-100 °F
Onboard Occupancy Sensor Yes
Approvals C-Tick, cUL, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs