TEC2645-4
Johnson Controls Thermostats, BACnet Networked TEC2645-4 Thermostats Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TEC2645-4

Johnson Controls Thermostats, BACnet Networked TEC2645-4 Thermostats Series

TEC2645-4

Johnson Controls Thermostats, BACnet Networked TEC2645-4 Thermostats Series
1 Prop 1 Spd Fan; Bacnet Ms/Tp
MFG Item Number
TEC2645-4
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermostats, BACnet Networked TEC2645-4 Thermostats Series
Item #
TEC2645-4
1 Prop 1 Spd Fan; Bacnet Ms/Tp

BACnet Networked TEC2645-4 Thermostats Series Information


Specifications

Specifications
Manufacturer Part Number TEC2645-4
Manufacturer Johnson Controls
Product Series BACnet Networked TEC2645-4 Thermostats
Family Series Johnson Controls Thermostats, BACnet Networked TEC2645-4 Thermostats Series
Description 1 Prop 1 Spd Fan; Bacnet Ms/Tp 2-Pipe Fcu; 1 Proportional Output; 1 Spd Fan
Power Method 24 VAC
System Electrical Rating 19-30 VAC - 1 A
Display LCD
Application Proportional
Communication BACnet MS/TP
Color White
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-100 °F
Onboard Occupancy Sensor No
Approvals C-Tick, cUL, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs