TEC2647-4+PIR
Johnson Controls Thermostats, BACnet Networked Dual Output Thermostats Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TEC2647-4+PIR

Johnson Controls Thermostats, BACnet Networked Dual Output Thermostats Series

TEC2647-4+PIR

Johnson Controls Thermostats, BACnet Networked Dual Output Thermostats Series
Tstat; 2 Prop; Tstat; 2 Prop; Wpir
MFG Item Number
TEC2647-4+PIR
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermostats, BACnet Networked Dual Output Thermostats Series
Item #
TEC2647-4+PIR
Tstat; 2 Prop; Tstat; 2 Prop; Wpir

BACnet Networked Dual Output Thermostats Series Information


Specifications

Specifications
Manufacturer Part Number TEC2647-4+PIR
Manufacturer Johnson Controls
Product Series BACnet Networked Dual Output Thermostats
Family Series Johnson Controls Thermostats, BACnet Networked Dual Output Thermostats Series
Description Tstat; 2 Prop; Tstat; 2 Prop; Wpir
Power Method 24 VAC
System Electrical Rating 19-30 VAC - 1 A
Display LCD
Application Proportional
Communication BACnet MS/TP
Color White
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-100 °F
Onboard Occupancy Sensor Yes
Approvals C-Tick, cUL, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs