Obsolete
NH-HMQ-H1 Series Information
| Manufacturer Part Number | TEC3330-00-000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | NH-HMQ-H1 |
| Family Series | Johnson Controls Thermostats, NH-HMQ-H1 Series |
| Description | TSTAT; STANDALONE;TSTAT; STANDALONE; RTU/HEAT PUMP WITH ECON |
| Power Method | 24 VAC |
| System Electrical Rating | 19-30 VAC |
| Display | LCD Touchscreen |
| Application | Heat Pump |
| Stages | 2 or 4 Pipe |
| Communication | Stand Alone |
| Color | White |
| Heating Range | 40-90 °F |
| Cooling Range | 54-100 °F |
| Programmability | Programmable |
| Wi-Fi Enabled | No |
| Onboard Occupancy Sensor | No |
| Approvals | CE, UL |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.0624 lbs |