Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TECK40026S Eaton's Crouse-Hinds series Cable Entries, TERMINATOR Series, 4 STEEL FT TECK CAB JACK OD 4.120-4.340
MFG Item Number
TECK400 26S
TECK40026S Eaton's Crouse-Hinds series Cable Entries, TERMINATOR Series, 4 STEEL FT TECK CAB JACK OD 4.120-4.340
MFG Item Number
TECK400 26S
This item cannot be canceled or returned
Description
Cable Entries, TERMINATOR Series
4 STEEL FT TECK CAB JACK OD 4.120-4.340
TERMINATOR Series Information
Stainless Steel Grounding Spring Watertight Seal Compact Design TECK TERMINATORS have a wide array of applications in pulp and paper mills, chemical and petrochemical plants, petroleum refineries, waste treatment facilities, coal mines, electric power generating plants, grain handling and storage facilities, and many other industrial applications.
Specifications
Specifications
Manufacturer Part Number
TECK400 26S
Manufacturer
Eaton's Crouse-Hinds series
Product Series
TERMINATOR
Family Series
Eaton's Crouse-Hinds series Cable Entries, TERMINATOR Series
Description
Eaton Crouse-Hinds series TECK cable gland, TECK armoured cable, Armoured gland, Steel, Outer sheath min/max: 4.12-4.34, General purpose, 4 NPT, Armor range min/max: 3.91-4.22
Hub Size
4 NPT
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 4
Split Frame
No
Cable Diameter Range
3.91-4.22 "
Type
Bushing Grip with Strain Relief
Composition
Metallic
Material
Steel
Hazardous Location
Yes
Approvals
CSA
Protection Rating
IP56
Net Weight
4.25 lbs
Gross Weight
4.25 lbs
TECK40026S
Eaton's Crouse-Hinds series Cable Entries, TERMINATOR Series