Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TED114025 GE Circuit Breakers, Spectra Series, 25A 1POLE 10KAIC 347VAC 125VDC
MFG Item Number
TED114025
TED114025 GE Circuit Breakers, Spectra Series, 25A 1POLE 10KAIC 347VAC 125VDC
MFG Item Number
TED114025
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
25A 1POLE 10KAIC 347VAC 125VDC
Spectra Series Information
SEL, SEP UL current limiting UL FIle E‑11592 15 ~ 150 Amps CSA LR 40350 CE approval 480/600 VAC
Specifications
Specifications
Manufacturer Part Number
TED114025
Manufacturer
GE
Product Series
Spectra
Family Series
GE Circuit Breakers, Spectra Series
Description
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix
Poles
1
Current Rating
25 A
Max Voltage
480 VAC
Gross Weight
1.6 lbs
Net Weight
1.6 lbs
TED114025
GE Circuit Breakers, Spectra Series