Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Spectra Series
TED124040XL
GE Circuit Breakers, Spectra Series
2 POLE 480VAC 250VDC 40A BREAKER
MFG Item Number
TED124040XL
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
2 POLE 480VAC 250VDC 40A BREAKER
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
TED124040XL |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
General Electric E-frame lugs and accessories. Industrial breakers. 2 POLE 480VAC 250VDC 40 amps breaker. |
| Poles |
2 |
| Current Rating |
40 A |
| Max Voltage |
480 VAC |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
TED124040XL
GE Circuit Breakers, Spectra Series