TED124100
GE Circuit Breakers, Spectra Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TED124100 GE Circuit Breakers, Spectra Series, 2 POLE 480VAC 250VDC 100A BREAKER
MFG Item Number
TED124100

TED124100 GE Circuit Breakers, Spectra Series, 2 POLE 480VAC 250VDC 100A BREAKER

MFG Item Number
TED124100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Spectra Series
Item #
TED124100
2 POLE 480VAC 250VDC 100A BREAKER

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Manufacturer Part Number TED124100
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Description The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix
Poles 2
Current Rating 100 A
Max Voltage 480 VAC
Gross Weight 2.8 lbs
Net Weight 0.9 lbs