TED134015WL
GE Circuit Breakers, TED Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TED134015WL GE Circuit Breakers, TED Series, 3 POLE 480VAC 15A BREAKER
MFG Item Number
TED134015WL

TED134015WL GE Circuit Breakers, TED Series, 3 POLE 480VAC 15A BREAKER

MFG Item Number
TED134015WL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, TED Series
Item #
TED134015WL
3 POLE 480VAC 15A BREAKER

TED Series Information

Specifications

Specifications
Manufacturer Part Number TED134015WL
Manufacturer GE
Product Series TED
Family Series GE Circuit Breakers, TED Series
Description The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix
Poles 3
Current Rating 15 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Adj. Magnetic
Mounting Panel
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Terminal Type Lugs Included
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Gross Weight 31.93 lbs
Net Weight 8.7825 lbs