TED Series Information
| Manufacturer Part Number | TED134035WL |
|---|---|
| Manufacturer | GE |
| Product Series | TED |
| Family Series | GE Circuit Breakers, TED Series |
| Description | The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix |
| Poles | 3 |
| Current Rating | 35 A |
| Max Voltage | 480 VAC |
| Trip Unit | Fixed Thermal / Adj. Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Terminal Type | Lugs Included |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| Gross Weight | 4.11 lbs |
| Net Weight | 4.11 lbs |