Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Spectra Series
TED134050WLFA
GE Circuit Breakers, Spectra Series
3 POLE 480VAC 50A BREAKER
MFG Item Number
TED134050WLFA
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
3 POLE 480VAC 50A BREAKER
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
TED134050WLFA |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
Industrial breakers. E-frame lugs and accessories. TED 3-pole 480/600V. 3 pole 480vac 50A breaker. |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
480 VAC |
| Gross Weight |
4.115 lbs |
| Net Weight |
4.11 lbs |
TED134050WLFA
GE Circuit Breakers, Spectra Series