Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, Spectra Series
TED134090
GE Circuit Breakers, Spectra Series
3 POLE 480VAC 90A BREAKER
MFG Item Number
TED134090
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
3 POLE 480VAC 90A BREAKER
Spectra Series Information
SEL, SEP UL current limiting UL FIle E‑11592 15 ~ 150 Amps CSA LR 40350 CE approval 480/600 VAC
Specifications
Specifications
Manufacturer Part Number
TED134090
Manufacturer
GE
Product Series
Spectra
Family Series
GE Circuit Breakers, Spectra Series
Description
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix
Poles
3
Current Rating
90 A
Max Voltage
480 VAC
Gross Weight
4.049 lbs
Net Weight
4.04 lbs
TED134090
GE Circuit Breakers, Spectra Series