Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Spectra Series
TED136030WLFA
GE Circuit Breakers, Spectra Series
3 POLE 600VAC 30A BREAKER
MFG Item Number
TED136030WLFA
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
3 POLE 600VAC 30A BREAKER
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
TED136030WLFA |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
Industrial Breakers. E-Frame Lugs And Accessories TED 3-Pole 480/600v. 3 POLE 600VAC 30A BREAKER |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
600 VAC |
| Gross Weight |
3.958 lbs |
| Net Weight |
3.95 lbs |
TED136030WLFA
GE Circuit Breakers, Spectra Series