Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Spectra Series
TED136050WLFA
GE Circuit Breakers, Spectra Series
3 Pole 600VAC 50A Breaker
MFG Item Number
TED136050WLFA
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
3 Pole 600VAC 50A Breaker
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
TED136050WLFA |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
3 Pole 600VAC 50A Breaker |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
600 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
TED136050WLFA
GE Circuit Breakers, Spectra Series