TED20
Veris Industries HVAC Sensors, TE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TED20 Veris Industries HVAC Sensors, TE Series, Temp Economy Wall,10k T2,1k Set Pt

MFG Item Number
TED20

TED20 Veris Industries HVAC Sensors, TE Series, Temp Economy Wall,10k T2,1k Set Pt

MFG Item Number
TED20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE Series
Item #
TED20
Temp Economy Wall,10k T2,1k Set Pt

TE Series Information

  • Wall mount
  • Quick installation
APPLICATIONS:
  • Controlling HVAC systems for improved comfort and energy savings
  • Museums,schools,printing shops,hospitals,data centers,and other locations that require temperature control
  • Facilitating compliance with ASHRAE standards for environmental control and indoor air quality
These wall mounted temperature sensors feature a discreet appearance combined with high accuracy and reliability.Aesthetically pleasing in any interior environment. Flexible mounting options include flush and single‑gang for ease of installation.

Specifications

Specifications
Manufacturer Part Number TED20
Manufacturer Veris Industries
Product Series TE
Family Series Veris Industries HVAC Sensors, TE Series
Description Temp Economy Wall,10k T2,1k Set Pt
Application Indoor
Output 4-20 mA
Operating Temperature -13-221 °F
Function Temperature
Display No Display
Override No
Set Point Yes
Approvals CE
Net Weight 0.08 lbs
Gross Weight 0.11 lbs