TEH100M3R00JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TEH100M3R00JE Ohmite Resistors, TEH Series, 100W HEATSINK RESISTOR 5pct. TO247

MFG Item Number
TEH100M3R00JE

TEH100M3R00JE Ohmite Resistors, TEH Series, 100W HEATSINK RESISTOR 5pct. TO247

MFG Item Number
TEH100M3R00JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, TEH Series
Item #
TEH100M3R00JE
100W HEATSINK RESISTOR 5pct. TO247

TEH Series Information

  • Low Thermal Resistance
  • Single Screw Mounting
  • Totally Molded Housing for Environment Protection
The TEH Series offers the totally encapsulated and insulated TO‑247 package for low ohmic value and non‑inductive design for high‑frequency and pulsing applications. Ideal use is for power supplies. This series is rated at 100 Watts mounted to a heat sink.

Specifications

Specifications
Manufacturer Part Number TEH100M3R00JE
Manufacturer Ohmite
Product Series TEH
Family Series Ohmite Resistors, TEH Series
Description 100W HEATSINK RESISTOR 5pct. TO247
Resistance 3 Ohm
Non-Inductive No
Wattage 100 W
Terminal Type Radial Leads
Max Voltage 350 VAC
Dielectric Voltage 1,800 V
Tolerance % 5 %
Mounting Panel
Net Weight 0 lbs
Gross Weight 0 lbs