Series Information
| Manufacturer Part Number | TELC-120 |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Signaling Devices |
| Description | TelCom Telephone Extension Ringer Device, Horn And Strobe Signals Incoming Calls - Available in 120VAC. Activated by ringing voltage analog telephone only. 100 dBa signal at 10 feet 110 dBa at 1 meter. Type 1 enclosure. CSA Certified. UL Listed for |
| Visual Function | Strobe |
| Audible Function | Horn |
| Voltage | 120 VAC |
| Nominal Input Voltage | 120 VAC |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | Surface |
| Operating Temperature | 32-112 °F |
| NEMA Rating | NEMA 1 |
| Approvals | CSA, UL |
| Net Weight | 3.4 lbs |
| Gross Weight | 3.4 lbs |