TELS-27

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TELS-27 HellermannTyton Cable Ties, Extended-Length Tie, POM, Black,

MFG Item Number
TELS-27

TELS-27 HellermannTyton Cable Ties, Extended-Length Tie, POM, Black,

MFG Item Number
TELS-27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, Series
Item #
TELS-27
Extended-Length Tie, POM, Black,

Series Information

Specifications

Specifications
Manufacturer Part Number TELS-27
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Extended-Length Tie, POM, Black, 10-27in. straps and 10 heads/pkg
Length 27 "
Nominal Length 27 "
Tensile Strength (lb) 250 lbs
Type Aerial Support
Width 0.5 "
Material Polyacetal
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs