TELS-SPK2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TELS-SPK2 HellermannTyton Cable Ties, Extended-Length Tie Spacer, PP,

MFG Item Number
TELS-SPK2

TELS-SPK2 HellermannTyton Cable Ties, Extended-Length Tie Spacer, PP,

MFG Item Number
TELS-SPK2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
TELS-SPK2
Extended-Length Tie Spacer, PP,

Series Information

Specifications

Specifications
Manufacturer Part Number TELS-SPK2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Extended-Length Tie Spacer, PP, Black, 50/pkg
Length 1.2 "
Nominal Length 1 "
Tensile Strength (lb) 250 lbs
Type Aerial Support
Width 2.1 "
Material Polypropylene
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs