Series Information
| Manufacturer Part Number | TEQ270 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2.70 HP, 3600 RPM, 48Y |
| Type | Spa, TEFC Pool |
| Horsepower | 2-7/10 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Square Flange |
| Current Rating | 11.6-11.3 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 28 lbs |