Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
TET150150SS
Killark Conduit Outlet Bodies
CND BDY TET 316SS 1-1/2in. SIDE
MFG Item Number
TET150150SS
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
CND BDY TET 316SS 1-1/2in. SIDE
Specifications
Specifications
| Manufacturer Part Number |
TET150150SS |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
CND BDY TET 316SS 1-1/2in. SIDE 1-1/2in. TOP |
| Shape |
TET |
| Number of Hubs |
3 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Trade Size |
1-1/2 " |
| Composition |
Stainless Steel |
| Approvals |
cUL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TET150150SS
Killark Conduit Outlet Bodies