Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
TET15075ABD
Killark Conduit Outlet Bodies
CND BDY TET AL 3/4in. SIDE 1-1/2in. TOP
MFG Item Number
TET15075ABD
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
CND BDY TET AL 3/4in. SIDE 1-1/2in. TOP
Specifications
Specifications
| Manufacturer Part Number |
TET15075ABD |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
CND BDY TET AL 3/4in. SIDE 1-1/2in. TOP BRDR |
| Shape |
TET |
| Number of Hubs |
3 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Composition |
Aluminum |
| Approvals |
cUL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TET15075ABD
Killark Conduit Outlet Bodies