Series Information
| Manufacturer Part Number | TET165 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1.65 HP, 3600 RPM, 56J |
| Type | Spa, TEFC Pool |
| Horsepower | 1-13/20 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56J |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Current Rating | 14.4 A, 8.1-7.2 A |
| Net Weight | 0 lbs |
| Gross Weight | 29 lbs |