TEY235
GE Circuit Breakers, TEY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TEY235

GE Circuit Breakers, TEY Series

TEY235

GE Circuit Breakers, TEY Series
MCCB 2P 35A BOLT-ON
MFG Item Number
TEY235
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, TEY Series
Item #
TEY235
MCCB 2P 35A BOLT-ON

TEY Series Information

  • UL listed for HID, all 50a or less
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR
  • 480Y/277 VAC

Specifications

Specifications
Manufacturer Part Number TEY235
Manufacturer GE
Product Series TEY
Family Series GE Circuit Breakers, TEY Series
Description The TEY is a one-inch wide per pole, compact, bolt-on circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature
Poles 2
Current Rating 35 A
Max Voltage 480 VAC
Gross Weight 1.42 lbs
Net Weight 1.42 lbs