Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, TEY Series
TEY345
GE Circuit Breakers, TEY Series
CIRCUIT BREAKER TEY 3P 45A
This item cannot be canceled or returned
Description
Circuit Breakers, TEY Series
CIRCUIT BREAKER TEY 3P 45A
UL listed for HID, all 50a or less Solid or stranded for 14‑10 AWG UL listed HACR 480Y/277 VAC
Specifications
Specifications
Manufacturer Part Number
TEY345
Manufacturer
GE
Product Series
TEY
Family Series
GE Circuit Breakers, TEY Series
Description
UL listed HACR Heating, Air Conditioning, Refrigeration. UL listed for HID high intensity discharge. Thermal Magnetic Trip. Type TEY/TEYF. Noninterchangeable Trip. Bolt-on. CIRCUIT BREAKER TEY 3P 45A
Poles
3
Current Rating
45 A
Max Voltage
480 VAC
Gross Weight
2.005 lbs
Net Weight
2.005 lbs
TEY345
GE Circuit Breakers, TEY Series