Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, TEYD Series
TEYD3080B
GE Circuit Breakers, TEYD Series
TEYX CIRCUIT BREAKER 3P 80A
MFG Item Number
TEYD3080B
This item cannot be canceled or returned
Description
Circuit Breakers, TEYD Series
TEYX CIRCUIT BREAKER 3P 80A
UL listed for HID, all 50a or less Solid or stranded for 14‑10 AWG UL listed HACR 480Y/277 VAC
Specifications
Specifications
Manufacturer Part Number
TEYD3080B
Manufacturer
GE
Product Series
TEYD
Family Series
GE Circuit Breakers, TEYD Series
Description
The TEY is a one-inch wide per pole, compact, bolt-on circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature
Poles
3
Current Rating
80 A
Max Voltage
480 VAC
Gross Weight
3.25 lbs
Net Weight
3.25 lbs
TEYD3080B
GE Circuit Breakers, TEYD Series