Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, TEYF Series
TEYF315ST12
GE Circuit Breakers, TEYF Series
TEYF 3 POLE 15 AMP W/SHUNT TRIP
MFG Item Number
TEYF315ST12
This item cannot be canceled or returned
Description
Circuit Breakers, TEYF Series
TEYF 3 POLE 15 AMP W/SHUNT TRIP
UL listed for HID, all 50a or less Solid or stranded for 14‑10 AWG UL listed HACR 480Y/277 VAC
Specifications
Specifications
Manufacturer Part Number
TEYF315ST12
Manufacturer
GE
Product Series
TEYF
Family Series
GE Circuit Breakers, TEYF Series
Description
The TEYF is a one-inch wide per pole, compact, bolt-on circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEYF suitable for varied applications as a lug-lug breaker. All TEYF circuit breakers
Poles
3
Current Rating
15 A
Max Voltage
480 VAC
Gross Weight
2.014 lbs
Net Weight
2.014 lbs
TEYF315ST12
GE Circuit Breakers, TEYF Series