Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TEYL3015B GE Circuit Breakers, TEYL Series, TEYX CIRCUIT BREAKER 3P 15A
MFG Item Number
TEYL3015B
TEYL3015B GE Circuit Breakers, TEYL Series, TEYX CIRCUIT BREAKER 3P 15A
MFG Item Number
TEYL3015B
This item cannot be canceled or returned
Description
Circuit Breakers, TEYL Series
TEYX CIRCUIT BREAKER 3P 15A
UL listed for HID, all 50a or less Solid or stranded for 14‑10 AWG UL listed HACR 480Y/277 VAC
Specifications
Specifications
Manufacturer Part Number
TEYL3015B
Manufacturer
GE
Product Series
TEYL
Family Series
GE Circuit Breakers, TEYL Series
Description
The TEY is a one-inch wide per pole, compact, bolt-on circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature
Poles
3
Current Rating
15 A
Max Voltage
480 VAC
Gross Weight
3.25 lbs
Net Weight
1 lb
TEYL3015B
GE Circuit Breakers, TEYL Series