TEYL3040B
GE Circuit Breakers, TEYL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TEYL3040B GE Circuit Breakers, TEYL Series, TEYX CIRCUIT BREAKER 3P 40A
MFG Item Number
TEYL3040B

TEYL3040B GE Circuit Breakers, TEYL Series, TEYX CIRCUIT BREAKER 3P 40A

MFG Item Number
TEYL3040B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, TEYL Series
Item #
TEYL3040B
TEYX CIRCUIT BREAKER 3P 40A

TEYL Series Information

  • UL listed for HID, all 50a or less
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR
  • 480Y/277 VAC

Specifications

Specifications
Manufacturer Part Number TEYL3040B
Manufacturer GE
Product Series TEYL
Family Series GE Circuit Breakers, TEYL Series
Description The TEY is a one-inch wide per pole, compact, bolt-on circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature
Poles 3
Current Rating 40 A
Max Voltage 480 VAC
Gross Weight 3.25 lbs
Net Weight 2.285 lbs