Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, TEYR Series
TEYRC130
GE Circuit Breakers, TEYR Series
30A 1P 277VAC Mcb-Remote Op
This item cannot be canceled or returned
Description
Circuit Breakers, TEYR Series
30A 1P 277VAC Mcb-Remote Op
- Main amp rating: 100‑400 Amp main lugs or breakers
- 16 schedules; programmable On/Off time of day
- Voltage ratings: 120/208 VAC and 480/277 VAC
- Short circuit protection and remote control
- Open protocol; native BACnet and Modbus
- Stand alone or network compatible
- Branch circuits: 12 ‑ 42 circuits
- 16 programmable lighting groups
- UL listed
Specifications
Specifications
| Manufacturer Part Number |
TEYRC130 |
| Manufacturer |
GE |
| Product Series |
TEYR |
| Family Series |
GE Circuit Breakers, TEYR Series |
| Description |
30A 1P 277VAC Mcb-Remote Op |
| Poles |
1 |
| Current Rating |
30 A |
| Max Voltage |
480 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
TEYRC130
GE Circuit Breakers, TEYR Series