Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TF125 Eaton's Bussmann series Fuses, TF Series, 125A 660V AC / 350V DC BS88 FUSE
TF125 Eaton's Bussmann series Fuses, TF Series, 125A 660V AC / 350V DC BS88 FUSE
This item cannot be canceled or returned
Description
125A 660V AC / 350V DC BS88 FUSE
General Purpose Transformer Insulation Class: Class R,H Reduce Supply Voltages Distributor Type 1,3 Phase General purpose transformers for use in areas where supply voltages need to be reduced. Increased efficiency and minimized core losses due to silicon steel composition. Regulation of voltage exceeds NEMA requirements. Can be mounted from various positions for ease of implementation.
Specifications
Specifications
Manufacturer Part Number
TF125
Manufacturer
Eaton's Bussmann series
Product Series
TF
Family Series
Eaton's Bussmann series Fuses, TF Series
Description
Fuse-link, LV, 125 A, AC 660 V, DC 350 V, BS88/B2, 34 x 137 mm, gL/gG, BS
Fuse Type
British Standard (BS88)
Current Rating
125 A
AC Voltage
690 VAC
DC Voltage
350 VDC
Characteristic
Semiconductor
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Net Weight
0.4568 lbs
Gross Weight
0.4568 lbs
TF125
Eaton's Bussmann series Fuses, TF Series