Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TF140DU-110 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Overload Relays |
| Description | The TF140DU-110 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10A. Further |
| Current Rating | 80-110 A |
| Trip Class | Class 10A |
| Reset Type | Automatic, Manual |
| Net Weight | 1.8 lbs |
| Gross Weight | 2.165 lbs |