Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TF200M315 Eaton's Bussmann series Fuses, TF Series, 315AMP 550V AC BS88 FUSE
MFG Item Number
TF200M315
TF200M315 Eaton's Bussmann series Fuses, TF Series, 315AMP 550V AC BS88 FUSE
MFG Item Number
TF200M315
This item cannot be canceled or returned
Description
General Purpose Transformer Insulation Class: Class R,H Reduce Supply Voltages Distributor Type 1,3 Phase General purpose transformers for use in areas where supply voltages need to be reduced. Increased efficiency and minimized core losses due to silicon steel composition. Regulation of voltage exceeds NEMA requirements. Can be mounted from various positions for ease of implementation.
Specifications
Specifications
Manufacturer Part Number
TF200M315
Manufacturer
Eaton's Bussmann series
Product Series
TF
Family Series
Eaton's Bussmann series Fuses, TF Series
Description
Fuse-link, LV, 200 A, AC 550 V, BS88/B2, 34 x 137 mm, gM, BS, 200M315
Fuse Type
British Standard (BS88)
Current Rating
200 A
AC Voltage
550 VAC
Characteristic
Semiconductor
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Comments
Also Rated at 315 Amps for Motor Start
Net Weight
0.6746 lbs
Gross Weight
0.6746 lbs
TF200M315
Eaton's Bussmann series Fuses, TF Series