TF31-24H
Autonics Process Controllers, TF3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TF31-24H

Autonics Process Controllers, TF3 Series

TF31-24H

Autonics Process Controllers, TF3 Series
Temp Control, W77 x H35mm, 3 digit
MFG Item Number
TF31-24H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, TF3 Series
Item #
TF31-24H
Temp Control, W77 x H35mm, 3 digit

TF3 Series Information

  • Process Controller
  • Refrigeration Temperature Controller
  • Various Compressor Load Current Capacity: 5A, 16A, 20A
  • IP65 Protection Structure on Front Panel
  • 3‑Digit LED Display
Refrigeration temperature controllers for commercial or industrial settings. Allow for ease of temperature regulation with built‑in defrost functions. Convenient configuration with DAQMaster software included.

Specifications

Specifications
Manufacturer Part Number TF31-24H
Manufacturer Autonics
Product Series TF3
Family Series Autonics Process Controllers, TF3 Series
Description Temp Control, W77 x H35mm, 3 digit display,1CH input(NTC or RTD)[Inlet Temperature + Digital Input(DI)]
Power Supply 90-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type NTC, RTD
Output Type Relay
Number of Outputs 2
Display Type LED
Control Loops On/Off
Approvals CE, cULus
Net Weight 0.2313 lbs
Gross Weight 0.4563 lbs