Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TF3EI-E
Surface Raceway, LD3 Low Voltage Tee, El
This item cannot be canceled or returned
Description
Surface Raceway, LD3 Low Voltage Tee, El
Specifications
Specifications
| Manufacturer Part Number |
TF3EI-E |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The low voltage tee fitting extends cable runs in a tee configuration and is used with LD3 raceway. It is Electric Ivory. |
| Material |
Non-Metallic |
| Color |
Ivory |
| Approvals |
UL |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |