Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TF5WH-E Panduit Raceways, Surface Raceway, LD5 Low Voltage Tee, Wh
TF5WH-E Panduit Raceways, Surface Raceway, LD5 Low Voltage Tee, Wh
This item cannot be canceled or returned
Description
Surface Raceway, LD5 Low Voltage Tee, Wh
Specifications
Specifications
| Manufacturer Part Number |
TF5WH-E |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The low voltage tee fitting extends cable runs in a tee configuration and is used with LD5 raceway. It is White. |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
UL |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.508 lbs |