Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TFC075-06M-M08 Turck Couplings, TFC Series, Accessory
TFC075-06M-M08 Turck Couplings, TFC Series, Accessory
Item Number
TFC075-06M-M08
This item cannot be canceled or returned
Description
Turck precision flexible couplings are engineered for optimum performance with Turck encoders. Designed to connect two misaligned shafts, our beam style couplings offer superior performance, reliability, long life and are easy to install.
Specifications
Specifications
Manufacturer Part Number
A0901
Manufacturer
Turck
Product Series
TFC
Family Series
Turck Couplings, TFC Series
Description
Accessory
Style
Beam
Size
3/4 "
Hub A Shaft Size
6 mm
Hub B Shaft Size
8 mm
Net Weight
0 lbs
Gross Weight
0.1 lbs
TFC075-06M-M08
Turck Couplings, TFC Series