Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TFC100-375-250 Turck Couplings, TFC Series, Accessory
TFC100-375-250 Turck Couplings, TFC Series, Accessory
Item Number
TFC100-375-250
This item cannot be canceled or returned
Description
Turck precision flexible couplings are engineered for optimum performance with Turck encoders. Designed to connect two misaligned shafts, our beam style couplings offer superior performance, reliability, long life and are easy to install.
Specifications
Specifications
Manufacturer Part Number
A0909
Manufacturer
Turck
Product Series
TFC
Family Series
Turck Couplings, TFC Series
Description
Accessory
Style
Beam
Size
1 "
Hub A Shaft Size
375
Hub B Shaft Size
250
Net Weight
0 lbs
Gross Weight
0.1 lbs
TFC100-375-250
Turck Couplings, TFC Series