TFDR-100.5-30
RK Electronics RC Networks, TFD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFDR-100.5-30

RK Electronics RC Networks, TFD Series

TFDR-100.5-30

RK Electronics RC Networks, TFD Series
TRANS FILTER DIN RAIL 100 OHMS
MFG Item Number
TFDR-100.5-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, TFD Series
Item #
TFDR-100.5-30
TRANS FILTER DIN RAIL 100 OHMS

TFD Series Information

  • DIN Rail or Surface Mount
  • Delta Configuration
  • Three Phase Applications
The TFD is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Bleeding Resistor allows the voltage that builds up on the capacitor in the TFD to bleed off after voltage is removed.

Specifications

Specifications
Manufacturer Part Number TFDR-100.5-30
Manufacturer RK Electronics
Product Series TFD
Family Series RK Electronics RC Networks, TFD Series
Description TRANS FILTER DIN RAIL 100 OHMS
Phase Three Phase Delta
Mounting DIN Rail
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 100 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor No
Length 30 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.545 lbs
Net Weight 0.75 lbs