TFDS-220.5-30
RK Electronics RC Networks, TFD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFDS-220.5-30

RK Electronics RC Networks, TFD Series

TFDS-220.5-30

RK Electronics RC Networks, TFD Series
TRANS FILTER SURF-MT 220 OHMS
MFG Item Number
TFDS-220.5-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, TFD Series
Item #
TFDS-220.5-30
TRANS FILTER SURF-MT 220 OHMS

TFD Series Information

  • DIN Rail or Surface Mount
  • Delta Configuration
  • Three Phase Applications
The TFD is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Bleeding Resistor allows the voltage that builds up on the capacitor in the TFD to bleed off after voltage is removed.

Specifications

Specifications
Manufacturer Part Number TFDS-220.5-30
Manufacturer RK Electronics
Product Series TFD
Family Series RK Electronics RC Networks, TFD Series
Description TRANS FILTER SURF-MT 220 OHMS
Phase Three Phase Delta
Mounting Panel Mount
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor No
Length 30 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.545 lbs
Net Weight 0.75 lbs