Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, TFM-LI Series
TFM-LI05
Dwyer Instruments Flow Control, TFM-LI Series
Turbine Flowmeter Liquid Service
This item cannot be canceled or returned
Description
Flow Control, TFM-LI Series
Turbine Flowmeter Liquid Service
TFM-LI Series Information
Specifications
Specifications
| Manufacturer Part Number |
TFM-LI05 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TFM-LI |
| Family Series |
Dwyer Instruments Flow Control, TFM-LI Series |
| Description |
Turbine Flowmeter Liquid Service Range .79-7.9 GPH 316SS 1/4In NPT 0-5 VDC Output Lcd Display |
| Material |
Stainless Steel |
| Sensor Type |
Liquid |
| Flow Range |
0.01-0.13 gpm |
| Port Size |
1/4 " |
| Input Power |
11.5-15 VDC |
| Output |
0-5 VDC |
| Accuracy |
1 % |
| Maximum Pressure |
500 psi |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TFM-LI05
Dwyer Instruments Flow Control, TFM-LI Series