TFM-LP07
Dwyer Instruments Flow Control, TFM-LP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFM-LP07

Dwyer Instruments Flow Control, TFM-LP Series

TFM-LP07

Dwyer Instruments Flow Control, TFM-LP Series
Turbine Flowmeter Liquid Service
MFG Item Number
TFM-LP07
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, TFM-LP Series
Item #
TFM-LP07
Turbine Flowmeter Liquid Service

TFM-LP Series Information

Specifications

Specifications
Manufacturer Part Number TFM-LP07
Manufacturer Dwyer Instruments
Product Series TFM-LP
Family Series Dwyer Instruments Flow Control, TFM-LP Series
Description Turbine Flowmeter Liquid Service Range 3.2-32 GPH 316SS 1/4In NPT 0-5 VDC And Pulse Output
Material Stainless Steel
Sensor Type Liquid
Flow Range 0.05-0.5 gpm
Input Power 11.5-15 VDC
Output 0-5 VDC
Accuracy 1 %
Maximum Pressure 500 psi
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs