TFP-GV11
Dwyer Instruments Flow Control, TFP-GV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFP-GV11

Dwyer Instruments Flow Control, TFP-GV Series

TFP-GV11

Dwyer Instruments Flow Control, TFP-GV Series
Turbine Flowmeter Gas Service Range
MFG Item Number
TFP-GV11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, TFP-GV Series
Item #
TFP-GV11
Turbine Flowmeter Gas Service Range

TFP-GV Series Information

Specifications

Specifications
Manufacturer Part Number TFP-GV11
Manufacturer Dwyer Instruments
Product Series TFP-GV
Family Series Dwyer Instruments Flow Control, TFP-GV Series
Description Turbine Flowmeter Gas Service Range 21-110 SCFH (10-50 LPM) 3/8In NPT 0-5 VDC Output
Material PPS
Input Power 11.5-15 VDC
Output 0-5 VDC
Accuracy 3 %
Maximum Pressure 40 psi
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs