TFP-LP04
Dwyer Instruments Flow Control, TFP-LP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFP-LP04

Dwyer Instruments Flow Control, TFP-LP Series

TFP-LP04

Dwyer Instruments Flow Control, TFP-LP Series
Turbine Flowmeter Liquid Service
MFG Item Number
TFP-LP04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, TFP-LP Series
Item #
TFP-LP04
Turbine Flowmeter Liquid Service

TFP-LP Series Information

Specifications

Specifications
Manufacturer Part Number TFP-LP04
Manufacturer Dwyer Instruments
Product Series TFP-LP
Family Series Dwyer Instruments Flow Control, TFP-LP Series
Description Turbine Flowmeter Liquid Service Range 0.26-2.64 GPH Pps 1/4In NPT 0-5 VDC And Pulse Output
Material PPS
Input Power 11.5-15 VDC
Output 0-5 VDC
Accuracy 1 %
Maximum Pressure 100 psi
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs