TFSB470RJE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFSB470RJE

Ohmite Resistors, TFS Series

TFSB470RJE

Ohmite Resistors, TFS Series
RESISTOR, 470 OHM, 0.5 WATT, 9
MFG Item Number
TFSB470RJE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 168

Description

Resistors, TFS Series
Item #
TFSB470RJE
RESISTOR, 470 OHM, 0.5 WATT, 9

TFS Series Information

  • Appropriate for Medical Surge Protection
  • Ideal to Replace Standard Carbon Composition Resistors
  • Custom Dimensions, Values, Tolerances and Characteristics Available
The TFS Series has been specifically developed to absorb large amounts of energy by efficient use of its compact mass. Ideal for medical surge protection applications, these thick film resistors offer non‑inductive performance in an axial package. Uses include power supply conversion, electron microscopes, X‑ray systems, high‑resolution CRT displays, and geophysical instrument related products.

Specifications

Specifications
Manufacturer Part Number TFSB470RJE
Manufacturer Ohmite
Product Series TFS
Family Series Ohmite Resistors, TFS Series
Description RESISTOR, 470 OHM, 0.5 WATT, 9 JOULES, +/-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 470 Ohm
Adjustable No
Non-Inductive Yes
Wattage 0.5 W
Composition Metal
Package Type Axial Lead
Terminal Type Axial Leads
Operating Temperature -67-392 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 100
Mounting PC
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs