TFSE6K80JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFSE6K80JE

Ohmite Resistors, TFS Series

TFSE6K80JE

Ohmite Resistors, TFS Series
RESISTOR, 6.8K OHM, 1.5 WATT, 44
MFG Item Number
TFSE6K80JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 168

Description

Resistors, TFS Series
Item #
TFSE6K80JE
RESISTOR, 6.8K OHM, 1.5 WATT, 44

TFS Series Information

  • Appropriate for Medical Surge Protection
  • Ideal to Replace Standard Carbon Composition Resistors
  • Custom Dimensions, Values, Tolerances and Characteristics Available
The TFS Series has been specifically developed to absorb large amounts of energy by efficient use of its compact mass. Ideal for medical surge protection applications, these thick film resistors offer non‑inductive performance in an axial package. Uses include power supply conversion, electron microscopes, X‑ray systems, high‑resolution CRT displays, and geophysical instrument related products.

Specifications

Specifications
Manufacturer Part Number TFSE6K80JE
Manufacturer Ohmite
Product Series TFS
Family Series Ohmite Resistors, TFS Series
Description RESISTOR, 6.8K OHM, 1.5 WATT, 44 JOULES, +/-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 6,800 Ohm
Adjustable No
Non-Inductive Yes
Wattage 1.5 W
Composition Metal
Package Type Axial Lead
Terminal Type Axial Leads
Operating Temperature -67-392 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 100
Mounting PC
Net Weight 0.0004 lbs
Gross Weight 0.0004 lbs