Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, TFT Series
TFT-15TC-1-ARZ
Sealmaster Bearings, TFT Series
0.938 Inch, Two Bolt Flange Bearing
Item Number
TFT-15TC-1-ARZ
This item cannot be canceled or returned
Description
0.938 Inch, Two Bolt Flange Bearing
- Ductile Iron Two Bolt Flange Housing
- Contact Optional Seal
- Ball Rolling Elements
- Concentric Lock
Specifications
Specifications
| Manufacturer Part Number |
700948 |
| Manufacturer |
Sealmaster |
| Product Series |
TFT |
| Family Series |
Sealmaster Bearings, TFT Series |
| Description |
0.938 Inch, Two Bolt Flange Bearing |
| Bearing Type |
Two Bolt Flange |
| Seal Type |
Contact Seal |
| Locking |
BOA Concentric |
| Shaft Diameter |
0.938 " |
| Shaft Range |
0.5-0.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
1.395 lbs |
| Gross Weight |
1.39 lbs |
TFT-15TC-1-ARZ
Sealmaster Bearings, TFT Series